Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HE70 X 5-15/16-KW

HE30 X 2-3/4-KW

HE30 X 2-3/4-KW SHAFT BUSHING

HE Bushing; HE30 Bushing; 2.75 IN Bore | 2.2 IN LTB | 5.63 IN Flange OD; Use: Conveyor Pulley; Cast Iron

Part #

206778

BDI #

266437

PRICE
$ 109.68 / each
$ 118.00 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.449
UNSPSC
31171605
EAN
0782475273423
Product Name
HE Bushing
Part Description
HE30 Bushing
Size
2.75 IN Bore | 2.2 IN LTB | 5.63 IN Flange OD
Used For
Conveyor Pulley
Material
Cast Iron
Other Features
4 Bolts | Thicker Flange | With Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Shaft Pulley
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HE30 X 2-3/4-KW
Manufacturer Internal Number
206778
Weight / LBS
5.3
Long Description
HE Bushing; HE30 Bushing; 2.75 IN Bore | 2.2 IN LTB | 5.63 IN Flange OD; Use: Conveyor Pulley; Cast Iron