Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HNG-49R5-PAB

HNG-49R5-PAB

HNG-49R5-PAB HINGE ; NON-RETURNABLE

Standard Duty Hinge; Standard Duty Hinge; 1.93 IN L X 1.93 IN H; Use: Door | Cabinet | Clean Out Panel | Lift Up Cover; Polyamide

Part #

40031

BDI #

341827

PRICE
$ 7.89 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
31162403
EAN
0787405230644
Product Name
Standard Duty Hinge
Part Description
Standard Duty Hinge
Size
1.93 IN L X 1.93 IN H
Used For
Door | Cabinet | Clean Out Panel | Lift Up Cover
Material
Polyamide
Other Features
Corrosion Resistant | Black | With Threaded Brass Insert
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8418.99.40.00
Noun
Hinge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
40031
Manufacturer Internal Number
40031
Weight / LBS
0.1
Long Description
Standard Duty Hinge; Standard Duty Hinge; 1.93 IN L X 1.93 IN H; Use: Door | Cabinet | Clean Out Panel | Lift Up Cover; Polyamide