Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HXA-732SS

HXA-732SS

HXA-732SS HEX SHAFT ADAPTER ; 0.438IN BORE X 0.628IN OD X 2 IN LG

Hex Shaft Adapter; Steel Hex Shaft Adapter; 0.438 IN Bore X 0.628 IN OD X 2 IN L; Use: Slip Over Hex Shafting; Stainless Steel

Part #

HXA-732SS

BDI #

342354

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
24101700
Product Name
Hex Shaft Adapter
Part Description
Steel Hex Shaft Adapter
Size
0.438 IN Bore X 0.628 IN OD X 2 IN L
Used For
Slip Over Hex Shafting
Material
Stainless Steel
Other Features
0.813 Inch Flange OD | Hex Bore
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Adapter
Keyword String
Hex Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HXA-732SS
Manufacturer Internal Number
HXA-732SS
Weight / LBS
0.1
Long Description
Hex Shaft Adapter; Steel Hex Shaft Adapter; 0.438 IN Bore X 0.628 IN OD X 2 IN L; Use: Slip Over Hex Shafting; Stainless Steel