Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NC-C ; 39740

NC-C ; 39740

NC-C NR. 39740 HINGE PIN ; 100' NYLON COVERED STEEL CABLE 100EA/PAK

Hinge Pin; 100 FT Coil Length; For Conveyor Belt; Steel

Part #

39740

BDI #

17226953

PRICE
$ 344.82 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
3.92
UNSPSC
24101700
EAN
0697598397409
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
100 FT Coil Length
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered | Bolt Hinged Fastener
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
8.59802
Long Description
Hinge Pin; 100 FT Coil Length; For Conveyor Belt; Steel