Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NC62-C ; 54003

NC62-C ; 54003

NC62-C NR. 54003 STAPLE FASTENER ; 100' L NYLON COVERED SS CABLE 100EA/PAK

Hinge Pin; 100 FT Coil Length; For Conveyor Belt; Steel

Part #

54003

BDI #

17227648

PRICE
$ 124.14 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.472
UNSPSC
24101700
EAN
0697598540034
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
100 FT Coil Length
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered | Staple Fastener
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
1.10231
Long Description
Hinge Pin; 100 FT Coil Length; For Conveyor Belt; Steel