Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NCS065X25FT-W/5FT NR. 05022

NCS065X25FT-W/5FT NR. 05022

NCS065X25FT-W/5FT NR. 05022 LEADER ; 1.7MM PIN DIA NYLON COVERED CABLE

Connecting Pin; 25 FT Length; For Conveyor Belt; Steel

Part #

05022

BDI #

17226009

PRICE
$ 65.02 / each

QTY

INVENTORY:
59
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.062
UNSPSC
24101700
EAN
0697598050229
Product Name
Connecting Pin
Part Description
Connecting Pin
Size
25 FT Length
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Connecting
Manufacturer URL
https://www.flexco.com
Long Description
Connecting Pin; 25 FT Length; For Conveyor Belt; Steel