Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NY109-C ; 02622

NY109-C ; 02622

NY109-C NR. 02622 CONNECTING PIN ; 0.109" DIA X 100' L NYLOSTEEL 100EA/PAK

Connecting Pin; 100 FT Length; For Conveyor Belt; Steel

Part #

02622

BDI #

17225601

PRICE
$ 119.92 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.914
UNSPSC
24101718
EAN
0697598026224
Product Name
Connecting Pin
Part Description
Connecting Pin
Size
100 FT Length
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Connecting
Manufacturer URL
https://www.flexco.com
Long Description
Connecting Pin; 100 FT Length; For Conveyor Belt; Steel