Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RS187J48NC ; 54596

RS187J48NC ; 54596

RS187J48NC NR. 54596 STAPLE FASTENER ; 48" BELT WIDTH STL W/ CABLE PIN 4EA/CTN

Staple Fastener; 0.52" Staple Length; For Conveyor Belt; Steel

Part #

54596

BDI #

17227877

PRICE
$ 567.68 / each

QTY

INVENTORY:
8
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
4.903
UNSPSC
31162404
EAN
0697598545961
Product Name
Staple Fastener
Part Description
Staple Fastener
Size
0.52 IN Staple Length
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered | 3/16 IN to 1/4 IN Belt Thickness Range | 4 IN Minimum Pulley Dia | 48 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Staple
Manufacturer URL
https://www.flexco.com
Weight / LBS
9.92079
Long Description
Staple Fastener; 0.52" Staple Length; For Conveyor Belt; Steel