Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SF-1000-AL-10

SF-1000-AL-10

SF-1000-AL-10 SQUARE TUBING ; NON-RETURNABLE 1" ANOD ALUM 10FT/BOX

Square Tubing; Square Tubing; 10 FT L X 1 IN W X 1 IN H; Use: Basic Frame Structure; Aluminum

Part #

SF-1000-AL-10

BDI #

342802

PRICE
$ 149.91 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.106
UNSPSC
24101700
EAN
0787405062207
Product Name
Square Tubing
Part Description
Square Tubing
Size
10 FT L X 1 IN W X 1 IN H
Used For
Basic Frame Structure
Material
Aluminum
Other Features
Clear Finish | 0.05 Inch Wall Thick
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Tubing
Keyword String
Square
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SF-1000-AL-10
Weight / LBS
0.234
Long Description
Square Tubing; Square Tubing; 10 FT L X 1 IN W X 1 IN H; Use: Basic Frame Structure; Aluminum