Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SF-GZB-B-8

SF-GZB-B-8

SF-GZB-B-8 GLAZING BEAD ; NON-RETURNABLE BLK 8FT

Glazing Bead; Glazing Bead; 8 FT L X 0.77 IN W X 0.46 IN H; Use: Secures 3/16 to 1/4 Inch Thickness Panel in Tube; PVC

Part #

SF-GZB-B-8

BDI #

342771

PRICE
$ 40.58 / pack

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.015
UNSPSC
24101700
EAN
0787405400016
Product Name
Glazing Bead
Part Description
Glazing Bead
Size
8 FT L X 0.77 IN W X 0.46 IN H
Used For
Secures 3/16 to 1/4 Inch Thickness Panel in Tube
Material
PVC
Other Features
Black | Sealing Lip
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Bead
Keyword String
Glazing
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SF-GZB-B-8
Manufacturer Internal Number
SF-GZB-B-8
Weight / LBS
0.032
Long Description
Glazing Bead; Glazing Bead; 8 FT L X 0.77 IN W X 0.46 IN H; Use: Secures 3/16 to 1/4 Inch Thickness Panel in Tube; PVC