Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SF-PCH-14-GR

SF-PCH-14-GR

SF-PCH-14-GR PANEL CLAMP ; ACETAL H/D GR

Panel Clamp; Heavy Duty Panel Clamp; 1.13 IN Dia X 1.53 IN W; Use: Hold 0.25 Inch Panel in 1 Inch Square Speed Frame Tubing; Acetal

Part #

SF-PCH-14-GR

BDI #

342783

PRICE
$ 18.87 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
UNSPSC
31162900
EAN
0787405450165
Product Name
Panel Clamp
Part Description
Heavy Duty Panel Clamp
Size
1.13 IN Dia X 1.53 IN W
Used For
Hold 0.25 Inch Panel in 1 Inch Square Speed Frame Tubing
Material
Acetal
Other Features
Gray | Stainless Steel Fastener and Nickel Plated Brass Nut | Vertical Panels: 36 X 96 Inch | Horizontal Panels: 24 X 72 Inch
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Keyword String
Panel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SF-PCH-14-GR
Manufacturer Internal Number
SF-PCH-14-GR
Weight / LBS
0.06
Long Description
Panel Clamp; Heavy Duty Panel Clamp; 1.13 IN Dia X 1.53 IN W; Use: Hold 0.25 Inch Panel in 1 Inch Square Speed Frame Tubing; Acetal