Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SP2-24/600 ; 50428

SP2-24/600 ; 50428

SP2-24/600 NR. 50428 HINGE PIN ; 10EA/PAK 24" BELT W STL FOR 187 FASTENER

Hinge Pin; 4.7 MM Dia; For Conveyor Belt; 300 Stainless Steel

Part #

50428

BDI #

17227615

PRICE
$ 97.75 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.762
UNSPSC
24101700
EAN
0697598504289
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
4.7 MM Dia
Used For
Conveyor Belt
Material
300 Stainless Steel
Other Features
24 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
1.7637
Long Description
Hinge Pin; 4.7 MM Dia; For Conveyor Belt; 300 Stainless Steel