Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SRB-2M ; 41191

SRB-2M ; 41191

SRB-2M NR. 41191 RIVET ; 2000EA/BUCKET

Rivet Hinged Fastener; B Size; For Conveyor Belt; Steel

Part #

41191

BDI #

17227368

PRICE
$ 948.90 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
8.209
UNSPSC
31162200
EAN
0697598411914
Product Name
Rivet Hinged Fastener
Part Description
Rivet Hinged Fastener
Size
B Size
Used For
Conveyor Belt
Material
Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Rivet Hinged
Manufacturer URL
https://www.flexco.com
Weight / LBS
19.7
Long Description
Rivet Hinged Fastener; B Size; For Conveyor Belt; Steel