Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TGB-3/76-1.5/1.5-36/914 NR. 56253

TGB-3/76-1.5/1.5-36/914 NR. 56253

TGB-3/76-1.5/1.5-36/914 NR. 56253 ; TRF PLT SEGMENTED TYPE FOR CONVEYOR

Transfer Plate; 3 IN Transfer Width; For Conveyor Belt

Part #

56253

BDI #

21548734

PRICE
$ 637.33 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
2.27
UNSPSC
24101700
EAN
0697598562531
Product Name
Transfer Plate
Part Description
Segmented Conveyor Transfer Plate
Size
3 IN Transfer Width
Used For
Conveyor Belt
Other Features
36 IN Belt Width | Horizontal to Horizontal or Waterfall Applications
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Transfer Plate
Keyword String
Segmented Conveyor
Manufacturer URL
https://www.flexco.com
Weight / LBS
5
Long Description
Transfer Plate; 3 IN Transfer Width; For Conveyor Belt