Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

U7S12 ; 01294

U7S12 ; 01294

U7S12 NR. 01294 WIRE FASTENER/HOOK ; COATED STEEL W/O PIN 12EA/BOX

Hook; U7 Hook; For Conveyor Belt; Stainless Steel

Part #

01294

BDI #

17225539

PRICE
$ 113.10 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.007
UNSPSC
31162600
EAN
0697598012944
Product Name
Hook
Part Description
Hook
Size
U7 Hook
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Without Pin | 7.9MM to 9MM Belt Thickness | 150MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; U7 Hook; For Conveyor Belt; Stainless Steel