Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UX1SPSS12 ; 01194

UX1SPSS12 ; 01194

UX1SPSS12 NR. 01194 WIRE FASTENER/HOOK ; 12"STRIP 316L STAINLESS W/O PIN 12EA/BOX

Hook; UX-1SP Hook; For Conveyor Belt; 316L Stainless Steel

Part #

01194

BDI #

17225427

PRICE
$ 89.59 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.327
UNSPSC
31162600
EAN
0697598011947
Product Name
Hook
Part Description
Hook
Size
UX-1SP Hook
Used For
Conveyor Belt
Material
316L Stainless Steel
Other Features
Without Pin | 1.6MM to 3.2MM Belt Thickness | 50MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; UX-1SP Hook; For Conveyor Belt; 316L Stainless Steel