Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VF-CR4-SS-0600-516

VF-CR4-SS-0600-516

VF-CR4-SS-0600-516 ROUND ROLLER SHAFT ; NON-RETURNABLE SS 1/2" X 6.25"

Round Roller Shaft; Round Roller Shaft; 0.5 IN Dia X 6.25 IN L; Use: Used as Side Frame Spacer and to Support the Entire Valuflex System; Stainless Steel

Part #

VF-CR4-SS-0600-516

BDI #

337225

PRICE
$ 33.76 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.145
UNSPSC
24101700
EAN
0787405380745
Product Name
Round Roller Shaft
Part Description
Round Roller Shaft
Size
0.5 IN Dia X 6.25 IN L
Used For
Used as Side Frame Spacer and to Support the Entire Valuflex System
Material
Stainless Steel
Other Features
5/16-18 Tap | 3/4 Inch Deep Thread | Female Threads on Both End
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VF-CR4-SS-0600-516
Weight / LBS
0.32
Long Description
Round Roller Shaft; Round Roller Shaft; 0.5 IN Dia X 6.25 IN L; Use: Used as Side Frame Spacer and to Support the Entire Valuflex System; Stainless Steel