Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VF-CR5-SS-0600-38

VF-CR5-SS-0600-38

VF-CR5-SS-0600-38 ROUND ROLLER SHAFT ; NON-RETURNABLE SS 5/8" X 6.25"

Round Roller Shaft; Round Roller Shaft; 0.625 IN Dia X 6.25 IN L; Use: Used as Side Frame Spacer and to Support the Entire Valuflex System; Stainless Steel

Part #

VF-CR5-SS-0600-38

BDI #

337231

PRICE
$ 37.42 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.136
UNSPSC
24101700
EAN
0787405380806
Product Name
Round Roller Shaft
Part Description
Round Roller Shaft
Size
0.625 IN Dia X 6.25 IN L
Used For
Used as Side Frame Spacer and to Support the Entire Valuflex System
Material
Stainless Steel
Other Features
3/8-16 Tap | 3/4 Inch Deep Thread | Female Threads on Both End
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VF-CR5-SS-0600-38
Weight / LBS
0.3
Long Description
Round Roller Shaft; Round Roller Shaft; 0.625 IN Dia X 6.25 IN L; Use: Used as Side Frame Spacer and to Support the Entire Valuflex System; Stainless Steel