Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VF-CRC-T

VF-CRC-T

VF-CRC-T PINCHLOCK CLIP ; ACTL 10EA/BOX

Pinchlock Clip; Pinchlock Clip; 1.19 IN L X 0.37 IN W X 0.88 IN H; Use: Used with Chain Width When Cross Rod Centers are 14 Inch or Greater; Acetal

Part #

VF-CRC-T

BDI #

337180

PRICE
$ 45.55 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
24101700
EAN
0787405380981
Product Name
Pinchlock Clip
Part Description
Pinchlock Clip
Size
1.19 IN L X 0.37 IN W X 0.88 IN H
Used For
Used with Chain Width When Cross Rod Centers are 14 Inch or Greater
Material
Acetal
Other Features
Black | For Use with All Chain Widths When Cross Rod Centers are 14 Inch or Greater
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Clip
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VF-CRC-T
Manufacturer Internal Number
VF-CRC-T
Weight / LBS
0.01
Long Description
Pinchlock Clip; Pinchlock Clip; 1.19 IN L X 0.37 IN W X 0.88 IN H; Use: Used with Chain Width When Cross Rod Centers are 14 Inch or Greater; Acetal