Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VF-CRQ-SS-0450-516

VF-CRQ-SS-0450-516

VF-CRQ-SS-0450-516 SQUARE CROSS ROD ; NON-RETURNABLE SS 1/2" X 4.75"

Square Cross Rod; Square Cross Rod; 4.75 IN L X 0.5 IN W X 0.5 IN H; Use: Used with VF-CRSR Chain Return Shoes; Stainless Steel

Part #

VF-CRQ-SS-0450-516

BDI #

337204

PRICE
$ 36.68 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.136
UNSPSC
24101700
EAN
0787405381223
Product Name
Square Cross Rod
Part Description
Square Cross Rod
Size
4.75 IN L X 0.5 IN W X 0.5 IN H
Used For
Used with VF-CRSR Chain Return Shoes
Material
Stainless Steel
Other Features
5/16-18 Tap | 3/4 Inch Deep Tap
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Rod
Keyword String
Cross
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VF-CRQ-SS-0450-516
Weight / LBS
0.3
Long Description
Square Cross Rod; Square Cross Rod; 4.75 IN L X 0.5 IN W X 0.5 IN H; Use: Used with VF-CRSR Chain Return Shoes; Stainless Steel