Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-012-SH-316

VG-012-SH-316

VG-012-SH-316 GUIDE RAIL CLAMP ; NON-RETURNABLE SINGLE 316SS SQ 20EA/BOX

Single Rail Clamp; Single Rail Clamp; 1.5 IN W; Use: Guide Rail; Stainless Steel

Part #

VG-012-SH-316

BDI #

341362

PRICE
$ 143.66 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.036
UNSPSC
31162900
EAN
0787405023291
Product Name
Single Rail Clamp
Part Description
Single Rail Clamp
Size
1.5 IN W
Used For
Guide Rail
Material
Stainless Steel
Other Features
Square Hole | 0.313 Inch or M8 Fastener
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-012-SH-316
Weight / LBS
0.08
Long Description
Single Rail Clamp; Single Rail Clamp; 1.5 IN W; Use: Guide Rail; Stainless Steel