Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-016-03

VG-016-03

VG-016-03 SINGLE GUIDE RAIL CLIP ; ANOD ALUM 20EA/BOX

Compression Clip; Aluminum Compression Clip; 0.81 IN L X 0.71 IN W X 1.1 IN H; Use: Supporting Guide Rail; Aluminum

Part #

VG-016-03

BDI #

341885

PRICE
$ 131.82 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
24101700
EAN
0787405033771
Product Name
Compression Clip
Part Description
Aluminum Compression Clip
Size
0.81 IN L X 0.71 IN W X 1.1 IN H
Used For
Supporting Guide Rail
Material
Aluminum
Other Features
Heavy Duty | 5/16 Inch Hex Head Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Clip
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-016-03
Manufacturer Internal Number
VG-016-03
Weight / LBS
0.02
Long Description
Compression Clip; Aluminum Compression Clip; 0.81 IN L X 0.71 IN W X 1.1 IN H; Use: Supporting Guide Rail; Aluminum