Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-020-R5

VG-020-R5

VG-020-R5 ADJUSTING ROD ; SS 1/2" DIA X 5" 2EA/PAK

Adjusting Rod; Adjusting Rod for Rod End; 0.5 IN Dia X 5 IN L; Use: VG-019-12 or VG-020-01 Rod End; Stainless Steel

Part #

VG-020-R5

BDI #

341902

PRICE
$ 43.36 / pack

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.143
UNSPSC
24101700
EAN
0787405035959
Product Name
Adjusting Rod
Part Description
Adjusting Rod for Rod End
Size
0.5 IN Dia X 5 IN L
Used For
VG-019-12 or VG-020-01 Rod End
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Rod
Keyword String
Adjusting
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-020-R5
Manufacturer Internal Number
VG-020-R5
Weight / LBS
0.32
Long Description
Adjusting Rod; Adjusting Rod for Rod End; 0.5 IN Dia X 5 IN L; Use: VG-019-12 or VG-020-01 Rod End; Stainless Steel