Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-020-R6

VG-020-R6

VG-020-R6 ADJUSTING ROD ; NON-RETURNABLE SS 5/8" DIA X 6" 2EA/PAK

Adjusting Rod; Adjusting Rod for Rod End; 0.625 IN Dia X 6 IN L; Use: VG-019-12 or VG-020-01 Rod End; Stainless Steel

Part #

VG-020-R6

BDI #

341903

PRICE
$ 64.62 / pack

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.254
UNSPSC
24101700
EAN
0787405035966
Product Name
Adjusting Rod
Part Description
Adjusting Rod for Rod End
Size
0.625 IN Dia X 6 IN L
Used For
VG-019-12 or VG-020-01 Rod End
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Rod
Keyword String
Adjusting
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-020-R6
Manufacturer Internal Number
VG-020-R6
Weight / LBS
0.56
Long Description
Adjusting Rod; Adjusting Rod for Rod End; 0.625 IN Dia X 6 IN L; Use: VG-019-12 or VG-020-01 Rod End; Stainless Steel