Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-020-R8

VG-020-R8

VG-020-R8 ADJUSTING ROD ; NON-RETURNABLE SS 5/8" DIA X 8" 2EA/PAK

Adjusting Rod; Adjusting Rod for Rod End; 0.625 IN Dia X 8 IN L; Use: VG-019-12 or VG-020-01 Rod End; Stainless Steel

Part #

VG-020-R8

BDI #

341905

PRICE
$ 72.02 / pack

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.336
UNSPSC
24101700
EAN
0787405035980
Product Name
Adjusting Rod
Part Description
Adjusting Rod for Rod End
Size
0.625 IN Dia X 8 IN L
Used For
VG-019-12 or VG-020-01 Rod End
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Rod
Keyword String
Adjusting
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-020-R8
Manufacturer Internal Number
VG-020-R8
Weight / LBS
0.74
Long Description
Adjusting Rod; Adjusting Rod for Rod End; 0.625 IN Dia X 8 IN L; Use: VG-019-12 or VG-020-01 Rod End; Stainless Steel