Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-113S-08G

VG-113S-08G

VG-113S-08G SLIDING SPLICE CLAMP ; NON-RETURNABLE SS 8" 2EA/PAK

Sliding Splice Clamp; Sliding Splice Clamp; 8 IN L; Use: Used with Guide Rail; Stainless Steel

Part #

VG-113S-08G

BDI #

341393

PRICE
$ 127.34 / pack

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.272
UNSPSC
31162900
EAN
0787405069763
Product Name
Sliding Splice Clamp
Part Description
Sliding Splice Clamp
Size
8 IN L
Used For
Used with Guide Rail
Material
Stainless Steel
Other Features
8 Holes | 5/16 Inch Bolt | Sliding for Adjustments up to 2 Inch | Gap
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Keyword String
Rail Splice
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-113S-08G
Weight / LBS
0.6
Long Description
Sliding Splice Clamp; Sliding Splice Clamp; 8 IN L; Use: Used with Guide Rail; Stainless Steel