Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-117-T50125

VG-117-T50125

VG-117-T50125 CONVEYOR SPLICE KIT ; NON-RETURNABLE BEADRAIL

Splice Kit; Beeds and Roller Guide Splice Kit; 5 IN L X 1.25 IN W; Use: Joining Two Sections of Aluminum Channel Beadrail or Speedrail; Steel

Part #

VG-117-T50125

BDI #

341918

PRICE
$ 32.60 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.272
UNSPSC
24101700
EAN
0787405483538
Product Name
Splice Kit
Part Description
Beeds and Roller Guide Splice Kit
Size
5 IN L X 1.25 IN W
Used For
Joining Two Sections of Aluminum Channel Beadrail or Speedrail
Material
Steel
Other Features
T Bolt | Includes Hardware | Zinc Plated
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Kit
Keyword String
Splice
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-117-T50125
Manufacturer Internal Number
VG-117-T50125
Weight / LBS
0.6
Long Description
Splice Kit; Beeds and Roller Guide Splice Kit; 5 IN L X 1.25 IN W; Use: Joining Two Sections of Aluminum Channel Beadrail or Speedrail; Steel