Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-118-03

VG-118-03

VG-118-03 RAIL SPLICE CLAMP ; SS 3" 2EA/PAK

Splice Clamp; Rail Splice Clamp; 3 IN L X 1.23 IN H | 13 GA Thickness; Use: Used with Guide Rail; Stainless Steel

Part #

VG-118-03

BDI #

341394

PRICE
$ 55.91 / pack

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.102
UNSPSC
31162900
EAN
0662288969716
Product Name
Splice Clamp
Part Description
Rail Splice Clamp
Size
3 IN L X 1.23 IN H | 13 GA Thickness
Used For
Used with Guide Rail
Material
Stainless Steel
Other Features
Heavy Duty | Includes Hardware
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Keyword String
Rail Splice
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-118-03
Manufacturer Internal Number
VG-118-03
Weight / LBS
0.21
Long Description
Splice Clamp; Rail Splice Clamp; 3 IN L X 1.23 IN H | 13 GA Thickness; Use: Used with Guide Rail; Stainless Steel