Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-1568-02

VG-1568-02

VG-1568-02 T-HEAD BOLT ; NON-RETURNABLE SS 5/16-18 10EA/BOX

Tee Head Bolt; T-Head Bolt; 0.76 IN L X 5/16-18 Thread; Use: Used with Speedrail and Speedroll Combiner; Stainless Steel

Part #

VG-1568-02

BDI #

342876

PRICE
$ 31.66 / box

QTY

INVENTORY:
6
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
UNSPSC
31161600
EAN
0787405483675
Product Name
Tee Head Bolt
Part Description
T-Head Bolt
Size
0.76 IN L X 5/16-18 Thread
Used For
Used with Speedrail and Speedroll Combiner
Material
Stainless Steel
Other Features
5/16-18 Size | Included with the Speedrail and Speedroll Combiner
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
7318.15.20.95
Noun
Bolt
Keyword String
T-Head
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-1568-02
Manufacturer Internal Number
VG-1568-02
Weight / LBS
0.09
Long Description
Tee Head Bolt; T-Head Bolt; 0.76 IN L X 5/16-18 Thread; Use: Used with Speedrail and Speedroll Combiner; Stainless Steel