Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-190

VG-190

VG-190 SIDE RAIL CLAMP ; NON-RETURNABLE WMB 6EA/PAK

Wide Guide Clamp; Wide Guide Clamp; 2.28 IN W; Use: Used with Wide Guide Profile 19082; Polyamide

Part #

VG-190

BDI #

341403

PRICE
$ 76.31 / pack

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.059
UNSPSC
31162900
EAN
0787405155749
Product Name
Wide Guide Clamp
Part Description
Wide Guide Clamp
Size
2.28 IN W
Used For
Used with Wide Guide Profile 19082
Material
Polyamide
Other Features
Black | M10 Nut Cavity
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-190
Manufacturer Internal Number
VG-190
Weight / LBS
0.13
Long Description
Wide Guide Clamp; Wide Guide Clamp; 2.28 IN W; Use: Used with Wide Guide Profile 19082; Polyamide