Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-200-5R

VG-200-5R

VG-200-5R CONVEYOR PROTECTIVE CAP ; NON-RETURNABLE 5/8" RED 20EA/BOX

Rod Protective Cap; Adjusting Rod Protective Cap; 0.625 IN ID X 0.84 IN L; Use: Used on VG-020; VG-212 and VG-232 Adjusting Rod; PVC

Part #

VG-200-5R

BDI #

341409

PRICE
$ 29.72 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
24101700
EAN
0787405169258
Product Name
Rod Protective Cap
Part Description
Adjusting Rod Protective Cap
Size
0.625 IN ID X 0.84 IN L
Used For
Used on VG-020; VG-212 and VG-232 Adjusting Rod
Material
PVC
Other Features
Red
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Cap
Keyword String
Protective
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-200-5R
Manufacturer Internal Number
VG-200-5R
Weight / LBS
0.01
Long Description
Rod Protective Cap; Adjusting Rod Protective Cap; 0.625 IN ID X 0.84 IN L; Use: Used on VG-020; VG-212 and VG-232 Adjusting Rod; PVC