Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-204F-60-316S

VG-204F-60-316S

VG-204F-60-316S CONV MOUNTING BAR ; NON-RETURNABLE FLAT SS 3/16" X 6"

Mounting Bar; Mounting Bar; 6 IN L X 1 IN W; Use: Combination with Various Valu Guide Component; Stainless Steel

Part #

VG-204F-60-316S

BDI #

341956

PRICE
$ 29.76 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.118
UNSPSC
24101700
EAN
0787405170650
Product Name
Mounting Bar
Part Description
Mounting Bar
Size
6 IN L X 1 IN W
Used For
Combination with Various Valu Guide Component
Material
Stainless Steel
Other Features
Includes 3/8 Inch Carriage Bolt and Washer
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Bar
Keyword String
Mounting
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-204F-60-316S
Manufacturer Internal Number
VG-204F-60-316S
Weight / LBS
0.26
Long Description
Mounting Bar; Mounting Bar; 6 IN L X 1 IN W; Use: Combination with Various Valu Guide Component; Stainless Steel