Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-211-3-35-12

VG-211-3-35-12

VG-211-3-35-12 CONVEYOR ACCESSORY ; VALU GUIDE

Post Bracket; Post Bracket without Positioning Tabs; 3.5 IN H; Use: Holding Guide Rails; Stainless Steel

Part #

VG-211-3-35-12

BDI #

341533

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
24101700
Product Name
Post Bracket
Part Description
Post Bracket without Positioning Tabs
Size
3.5 IN H
Used For
Holding Guide Rails
Material
Stainless Steel
Other Features
0.5 Inch Pilot Hole | 0.375 Inch Hardware Size
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-211-3-35-12
Weight / LBS
0.5
Long Description
Post Bracket; Post Bracket without Positioning Tabs; 3.5 IN H; Use: Holding Guide Rails; Stainless Steel