Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-215-09-12T

VG-215-09-12T

VG-215-09-12T SUPPORT ROD ; NON-RETURNABLE MOUNT SS TUBE 1/2" X 9"

Support Rod; Support Rod; 0.5 IN OD X 9 IN L; Use: Used with Cross Block; Holder and Clamp; Stainless Steel

Part #

VG-215-09-12T

BDI #

341997

PRICE
$ 27.32 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
24101700
EAN
0787405175167
Product Name
Support Rod
Part Description
Support Rod
Size
0.5 IN OD X 9 IN L
Used For
Used with Cross Block; Holder and Clamp
Material
Stainless Steel
Other Features
Black Polyethylene Plug End Cap
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Rod
Keyword String
Support
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-215-09-12T
Weight / LBS
0.22
Long Description
Support Rod; Support Rod; 0.5 IN OD X 9 IN L; Use: Used with Cross Block; Holder and Clamp; Stainless Steel