Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-280-38M

VG-280-38M

VG-280-38M BRACKET KNOB ; NON-RETURNABLE ML PA 3/8" THRD 10EA/BOX

Bracket Hand Knob; Male Bracket Hand Knob; 2 IN L X 2 IN W; Use: Bracket; Polyamide

Part #

VG-280-38M

BDI #

342037

PRICE
$ 167.14 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.064
UNSPSC
31162801
EAN
0787405191655
Product Name
Bracket Hand Knob
Part Description
Male Bracket Hand Knob
Size
2 IN L X 2 IN W
Used For
Bracket
Material
Polyamide
Other Features
3/8-16 Thread
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Knob
Keyword String
Bracket
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-280-38M
Manufacturer Internal Number
VG-280-38M
Weight / LBS
0.14
Long Description
Bracket Hand Knob; Male Bracket Hand Knob; 2 IN L X 2 IN W; Use: Bracket; Polyamide