Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-280-M10F

VG-280-M10F

VG-280-M10F BRACKET KNOB ; NON-RETURNABLE M10 THRD 10EA/BOX

Bracket Hand Knob; Female Bracket Hand Knob; 1.48 IN L X 2 IN W; Use: Bracket; Polyamide

Part #

VG-280-M10F

BDI #

342032

PRICE
$ 141.83 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
31162801
EAN
0787405191686
Product Name
Bracket Hand Knob
Part Description
Female Bracket Hand Knob
Size
1.48 IN L X 2 IN W
Used For
Bracket
Material
Polyamide
Other Features
M10 Thread
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Knob
Keyword String
Bracket
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-280-M10F
Weight / LBS
0.1
Long Description
Bracket Hand Knob; Female Bracket Hand Knob; 1.48 IN L X 2 IN W; Use: Bracket; Polyamide