Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-291

VG-291

VG-291 BRACKET SPACER ; PA LIP 203/220 10EA/BOX

Bracket Spacer; Spacer; 1.7 IN L X 3 IN H; Use: Bracket; Polyamide

Part #

VG-291

BDI #

342051

PRICE
$ 98.32 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
24101700
EAN
0787405192348
Product Name
Bracket Spacer
Part Description
Spacer
Size
1.7 IN L X 3 IN H
Used For
Bracket
Material
Polyamide
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Spacer
Keyword String
Bracket
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-291
Manufacturer Internal Number
VG-291
Weight / LBS
0.1
Long Description
Bracket Spacer; Spacer; 1.7 IN L X 3 IN H; Use: Bracket; Polyamide