Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-292

VG-292

VG-292 BRACKET SPACER ; PA W/O LIP 203/220 10EA/BOX

Bracket Spacer; Spacer; 1.97 IN L X 0.75 IN W X 3.82 IN H; Use: Used with VG-203 Series Bracket; Polyamide

Part #

VG-292

BDI #

342052

PRICE
$ 110.60 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.058
UNSPSC
24101700
EAN
0662288969600
Product Name
Bracket Spacer
Part Description
Spacer
Size
1.97 IN L X 0.75 IN W X 3.82 IN H
Used For
Used with VG-203 Series Bracket
Material
Polyamide
Other Features
May Be Used in Multiples
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Spacer
Keyword String
Bracket
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-292
Manufacturer Internal Number
VG-292
Weight / LBS
0.12
Long Description
Bracket Spacer; Spacer; 1.97 IN L X 0.75 IN W X 3.82 IN H; Use: Used with VG-203 Series Bracket; Polyamide