Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-293

VG-293

VG-293 BRACKET SPACER ; 6EA/PAK

Bracket Spacer; Spacer; 1.94 IN L X 0.75 IN W X 4.21 IN H; Use: Used with VG-221 Series Bracket; Polyamide

Part #

131136

BDI #

21463359

PRICE
$ 110.10 / pack

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.055
UNSPSC
24101700
EAN
0726166253042
Product Name
Bracket Spacer
Part Description
Spacer
Size
1.94 IN L X 0.75 IN W X 4.21 IN H
Used For
Used with VG-221 Series Bracket
Material
Polyamide
Other Features
May Be Used in Multiples
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Spacer
Keyword String
Bracket
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-293
Manufacturer Internal Number
131136
Weight / LBS
0.16
Long Description
Bracket Spacer; Spacer; 1.94 IN L X 0.75 IN W X 4.21 IN H; Use: Used with VG-221 Series Bracket; Polyamide