Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-450

VG-450

VG-450 CONVEYOR SUPPORT LEG BASE ; NON-RETURNABLE SANITARY SS

Sanitary Leg Base; Sanitary Leg Base; 36.5 IN H; Use: Conveyor Support; Stainless Steel

Part #

VG-450

BDI #

342519

PRICE
$ 622.15 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.268
UNSPSC
24101700
EAN
0787405234550
Product Name
Sanitary Leg Base
Part Description
Sanitary Leg Base
Size
36.5 IN H
Used For
Conveyor Support
Material
Stainless Steel
Other Features
1.25 Inch of Leveling Adjustment per Leg
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Base
Keyword String
Sanitary Leg
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-450
Manufacturer Internal Number
VG-450
Weight / LBS
5
Long Description
Sanitary Leg Base; Sanitary Leg Base; 36.5 IN H; Use: Conveyor Support; Stainless Steel