Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-506

VG-506

VG-506 LEVELER VIBRATION PAD ; NON-RETURNABLE NEO RUBBER 10EA/BOX

Leveler Vibration Pad; Vibration Pad; 2.76 IN Dia X 0.2 IN Thickness; Use: VG-505 Series Leveler; Neoprene

Part #

VG-506

BDI #

343009

PRICE
$ 110.17 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
UNSPSC
24101700
EAN
0787405243767
Product Name
Leveler Vibration Pad
Part Description
Vibration Pad
Size
2.76 IN Dia X 0.2 IN Thickness
Used For
VG-505 Series Leveler
Material
Neoprene
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pad
Keyword String
Vibration
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-506
Manufacturer Internal Number
VG-506
Weight / LBS
0.06
Long Description
Leveler Vibration Pad; Vibration Pad; 2.76 IN Dia X 0.2 IN Thickness; Use: VG-505 Series Leveler; Neoprene