Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-512

VG-512

VG-512 LEVELER VIBRATION PAD ; NON-RETURNABLE NEOPRENE

Leveler Vibration Pad; Vibration Pad; 3.67 IN Dia X 0.25 IN Thickness; Use: VG-511 Series Leveler; Neoprene

Part #

VG-512

BDI #

343269

PRICE
$ 17.64 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.059
UNSPSC
24101700
EAN
0787405247024
Product Name
Leveler Vibration Pad
Part Description
Vibration Pad
Size
3.67 IN Dia X 0.25 IN Thickness
Used For
VG-511 Series Leveler
Material
Neoprene
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pad
Keyword String
Vibration
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-512
Manufacturer Internal Number
VG-512
Weight / LBS
0.13
Long Description
Leveler Vibration Pad; Vibration Pad; 3.67 IN Dia X 0.25 IN Thickness; Use: VG-511 Series Leveler; Neoprene