Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-514

VG-514

VG-514 LEVELER VIBRATION PAD ; NON-RETURNABLE NEO RUBBER

Leveler Vibration Pad; Vibration Pad; 4.84 IN Dia X 0.33 IN Thickness; Use: VG-513 Series; VG-517-K Series; VG-520 Series Leveler; Neoprene Rubber

Part #

VG-514

BDI #

343293

PRICE
$ 41.64 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.249
UNSPSC
24101700
EAN
0787405247604
Product Name
Leveler Vibration Pad
Part Description
Vibration Pad
Size
4.84 IN Dia X 0.33 IN Thickness
Used For
VG-513 Series; VG-517-K Series; VG-520 Series Leveler
Material
Neoprene Rubber
Other Features
Load 7000 LB | With 2 Screws | With Steel Plate
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pad
Keyword String
Vibration
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-514
Manufacturer Internal Number
VG-514
Weight / LBS
0.55
Long Description
Leveler Vibration Pad; Vibration Pad; 4.84 IN Dia X 0.33 IN Thickness; Use: VG-513 Series; VG-517-K Series; VG-520 Series Leveler; Neoprene Rubber