Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-514N

VG-514N

VG-514N LEVELER VIBRATION PAD ; NON-RETURNABLE NEO RUBBER 10EA/BOX

Leveler Vibration Pad; Vibration Pad; 4.84 IN Dia X 0.33 IN Thickness; Use: VG-513 Series; VG-517-K Series; VG-520 Series Leveler; Neoprene

Part #

VG-514N

BDI #

343294

PRICE
$ 279.78 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.127
UNSPSC
24101700
EAN
0787405495173
Product Name
Leveler Vibration Pad
Part Description
Vibration Pad
Size
4.84 IN Dia X 0.33 IN Thickness
Used For
VG-513 Series; VG-517-K Series; VG-520 Series Leveler
Material
Neoprene
Other Features
Load 2600 LB | With 2 Screws
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pad
Keyword String
Vibration
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-514N
Manufacturer Internal Number
VG-514N
Weight / LBS
0.28
Long Description
Leveler Vibration Pad; Vibration Pad; 4.84 IN Dia X 0.33 IN Thickness; Use: VG-513 Series; VG-517-K Series; VG-520 Series Leveler; Neoprene