Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-612-35-18

VG-612-35-18

VG-612-35-18 CONVEYOR SENSOR MOUNT ; MOUNT SENSOR SS 3.5" L

Sensor Mount; Sensor Mount; 3.5 IN L X 1 IN W X 0.13 IN Thickness; Use: 18 MM Sensor and Reflector; Stainless Steel

Part #

VG-612-35-18

BDI #

342055

PRICE
$ 30.67 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
24101728
EAN
0787405260405
Product Name
Sensor Mount
Part Description
Sensor Mount
Size
3.5 IN L X 1 IN W X 0.13 IN Thickness
Used For
18 MM Sensor and Reflector
Material
Stainless Steel
Other Features
Use with VG-022-01 Rail Clamp
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-612-35-18
Manufacturer Internal Number
VG-612-35-18
Weight / LBS
0.1
Long Description
Sensor Mount; Sensor Mount; 3.5 IN L X 1 IN W X 0.13 IN Thickness; Use: 18 MM Sensor and Reflector; Stainless Steel