Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-627S-34

VG-627S-34

VG-627S-34 T-ROD OFFSET SPACER ; 3/4" 10EA/BOX

Tee Rod Offset Spacer; T-Rod Offset Spacer; 0.75 IN Thickness; Use: Offset T-Rod From Mounting Surface; Polyamide

Part #

VG-627S-34

BDI #

342127

PRICE
$ 65.91 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
24101700
EAN
0787405497931
Product Name
Tee Rod Offset Spacer
Part Description
T-Rod Offset Spacer
Size
0.75 IN Thickness
Used For
Offset T-Rod From Mounting Surface
Material
Polyamide
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Spacer
Keyword String
Offset
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-627S-34
Manufacturer Internal Number
VG-627S-34
Weight / LBS
0.1
Long Description
Tee Rod Offset Spacer; T-Rod Offset Spacer; 0.75 IN Thickness; Use: Offset T-Rod From Mounting Surface; Polyamide