Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-630-BK

VG-630-BK

VG-630-BK CONVEYOR SAFETY HANDLE ; NON-RETURNABLE PA

Safety Handle; Safety Handle; 4.6 IN H; Use: Door; Polyamide

Part #

VG-630-BK

BDI #

341674

PRICE
$ 34.15 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.059
UNSPSC
31162801
EAN
0787405261815
Product Name
Safety Handle
Part Description
Safety Handle
Size
4.6 IN H
Used For
Door
Material
Polyamide
Other Features
M6 Thread | Black | Polyamide Cap | 304 Stainless Steel Screw
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8418.99.40.00
Noun
Handle
Keyword String
Safety
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-630-BK
Manufacturer Internal Number
VG-630-BK
Weight / LBS
0.12
Long Description
Safety Handle; Safety Handle; 4.6 IN H; Use: Door; Polyamide