Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-634-CD

VG-634-CD

VG-634-CD HINGE ; NON-RETURNABLE HEAVY DUTY PA 2EA/PAK

Heavy Duty Hinge; Heavy Duty Hinge; 3.13 IN L X 4 IN H; Use: Door; Polyamide

Part #

VG-634-CD

BDI #

341685

PRICE
$ 87.68 / pack

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.136
UNSPSC
31162403
EAN
0787405262331
Product Name
Heavy Duty Hinge
Part Description
Heavy Duty Hinge
Size
3.13 IN L X 4 IN H
Used For
Door
Material
Polyamide
Other Features
Corrosion Resistant | Black | 0.313 Inch Fastener | With Stainless Steel Pin
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8418.99.40.00
Noun
Hinge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-634-CD
Manufacturer Internal Number
VG-634-CD
Weight / LBS
0.3
Long Description
Heavy Duty Hinge; Heavy Duty Hinge; 3.13 IN L X 4 IN H; Use: Door; Polyamide