Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-641T-N-12

VG-641T-N-12

VG-641T-N-12 CONVEYOR ROD MOUNT ; NON-RETURNABLE CLIP TAB NUT 1/2" 2EA/PAK

Rod Mount; Rod Mount; 0.5 IN Rod; Use: Conveyor Lane Dividing or Rod Adjustment; Stainless Steel

Part #

VG-641T-N-12

BDI #

342150

PRICE
$ 52.14 / pack

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.016
UNSPSC
24101728
EAN
0787405498334
Product Name
Rod Mount
Part Description
Rod Mount
Size
0.5 IN Rod
Used For
Conveyor Lane Dividing or Rod Adjustment
Material
Stainless Steel
Other Features
Stainless Steel Hardware
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-641T-N-12
Weight / LBS
2.24
Long Description
Rod Mount; Rod Mount; 0.5 IN Rod; Use: Conveyor Lane Dividing or Rod Adjustment; Stainless Steel