Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-650-58

VG-650-58

VG-650-58 CHAIN RETURN SHOE ; NON-RETURNABLE PA 5/8"

Chain Return Shoe; Chain Return Shoe; 9.58 IN L X 3.72 IN W X 1.5 IN H; Use: Guiding Steel Chain or Belting in to Return Way; Polyamide

Part #

VG-650-58

BDI #

341692

PRICE
$ 54.14 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
UNSPSC
24101700
EAN
0787405262775
Product Name
Chain Return Shoe
Part Description
Chain Return Shoe
Size
9.58 IN L X 3.72 IN W X 1.5 IN H
Used For
Guiding Steel Chain or Belting in to Return Way
Material
Polyamide
Other Features
Radiused Wear Shoe | Black | 0.625 Inch Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Shoe
Keyword String
Chain Return
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-650-58
Manufacturer Internal Number
VG-650-58
Weight / LBS
0.4
Long Description
Chain Return Shoe; Chain Return Shoe; 9.58 IN L X 3.72 IN W X 1.5 IN H; Use: Guiding Steel Chain or Belting in to Return Way; Polyamide